missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Round Bottom Threaded Culture Tubes with White Marking Spot, without Caps
GREENER_CHOICE

Product Code. 10393563 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
7.5 mL
11.5 mL
15.5 mL
19 mL
24 mL
30 mL
Length (Metric):
100 mm
125 mm
150 mm
Diameter (Metric):
13 mm
16 mm
20 mm
Thread Size:
13-415
15-415
18-415
Unit Size:
Pack of 1000
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Diameter (Metric) Thread Size unitSize
10393563 11.5 mL 100 mm 16 mm 15-415 Pack of 1000
11313865 24 mL 125 mm 20 mm 18-415 Pack of 500
11383745 30 mL 150 mm 20 mm 18-415 Pack of 500
10536663 7.5 mL 100 mm 13 mm 13-415 Pack of 1000
10313523 19 mL 150 mm 16 mm 15-415 Pack of 1000
10546663 15.5 mL 125 mm 16 mm 15-415 Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10393563 Supplier Corning™ Supplier No. 99447161
  • ONLINE EXCLUSIVE PRICE
    550.00 €
    511.33 € / Pack of 1000
    Save 38.67 €
    7% Off
Estimated Shipment: 01-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For tissue culture and general bacteriological work

Designed for both tissue culture and general bacteriological work. Tubes are made of borosilicate glass and are sold without caps.

For caps, see Cat. No. 99999.

 

TRUSTED_SUSTAINABILITY

Specifications

Design Type Threaded
Capacity (Metric) 11.5 mL
Length (Metric) 100 mm
Material Borosilicate Glass
Disposable Single-use
For Use With For tissue culture work and general bacteriological use
Label Type White Marking Spot
Packaging Bulk
Thread Size 15-415
Sterility Non-sterile
Graduated No
Diameter (Metric) 16 mm
Closure Type Not Included
Product Type Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.