missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Cylindrical Centrifuge Tubes
Click to view available options
Capacity (Metric):
10 mL
25 mL
45 mL
Diameter (Metric):
16 mm
24 mm
30 mm
Unit Size:
Each
Pack of 40
Description
- Cylindrical type, round base
- Uniform glass distribution in wall and base for improved strength
- Manufactured from chemically resistant Pyrex™ glass
- Can be centrifuged at RCF values up to 3, 000
Specifications
Specifications
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass |
| No. per Pack | 40 |
| Shape | Cylindrical |
| Length (Metric) | 90 mm |
| Diameter (Metric) | 16 mm |
| Max. RCF | 3000 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction