missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Micro Filter Funnel with Sintered Disc

Product Code. 10600691
Change view
Click to view available options
Porosity:
1
2
Unit Size:
Each
Pack of 10
Pack of 20
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Porosity unitSize
10600691 1 Pack of 5
15587720 1 Pack of 20
11358014 1 Each
15597720 2 Pack of 10
11368014 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10600691 Supplier Pyrex Supplier No. 3780/02M

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Ideal for small scale filtration

  • With 15mm diameter sintered disc
  • Ideal for filtering small amounts of material
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 8 mL
Diameter (Metric) Stem 8mm
Material Borosilicate Glass
Height (Metric) 135 mm
For Use With (Application) For filtering small amounts of material
Diameter (Metric) Disc 15mm
Includes Sintered glass disc
Length (Metric) Stem 40mm
Porosity 1
Product Type Micro Filter Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.