missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Micro Filter Funnel with Sintered Disc

Product Code. 15597720
Change view
Click to view available options
Porosity:
1
2
Unit Size:
Each
Pack of 10
Pack of 20
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Porosity unitSize
15597720 2 Pack of 10
15587720 1 Pack of 20
10600691 1 Pack of 5
11358014 1 Each
11368014 2 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15597720 Supplier Pyrex Supplier No. 3780/04M
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for small scale filtration

  • With 15mm diameter sintered disc
  • Ideal for filtering small amounts of material
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 8 mL
Diameter (Metric) Stem 8mm
Material Pyrex Glass, Borosilicate Glass
Height (Metric) 135 mm
For Use With (Application) For filtering small amounts of material
Diameter (Metric) Disc 15mm
Includes Sintered glass disc
Length (Metric) Stem 40mm
Porosity 2
Product Type Micro filter funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.