missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Disposable Glass Serological Pipets in Flip-Top Canister Pack, Sterile, Plugged

Disposable pipets are calibrated To Deliver with blow-out. Packed in flip-top canister to keep the pipets racked.

Brand:  PYREX™ 7078D-5

Code : 66

Additional Details : Weight : 5.53382kg

 View more versions of this product

Product Code. 10048662

  • 308.00 € / Pack of 400

Estimated Shipment: 12-12-2023
to see stock.
Add to basket

Description

Description

These pipets are calibrated 'To Deliver' with blow-out. They are packed in a flip-top canister to keep the pipets racked. These pipet canisters come sealed in polyethylene bags for sterility. ISO color-coding is printed directly on the tear strip for easy identification by size. Reference: ASTM E-714.

Specifications

Specifications

Yes
ASTM E714
Sterile
0.1 mL
1 mL
Blue
300 mm
Yes
Yes
Pyrex™
Yes
11.8 in.
Round
5 mL
Serological Pipet
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers