missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Glass Serological Pipets, Sterile

Product Code. 10353423 Shop All Corning Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
Graduations:
0.01 mL
0.1 mL
Color:
Blue
Green
Orange
Yellow
Negative Graduations:
0.2 mL
1 mL
2 mL
Unit Size:
Pack of 1000
Pack of 120
Pack of 250
Pack of 700
Pack of 960
This item is not returnable. View return policy

Product Code. 10353423

Brand: Corning™ 70781CN

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Packed to permit easy access to several pipets at a time without contaminating the entire case. Corning™ Pyrex™ Disposable Glass Serological Pipets offer long, slender, tapered tips to make pipetting go faster and easier.

Designed for the larger-volume user, these pipets are calibrated 'To Deliver' with blow-out, and are packed to permit easy access to several pipets at a time without contaminating the entire case. Similar to Cat. No. 7077, except multi-packed in plastic bags. New ISO color-coding is printed directly on the tear strip for easy identification by size. Reference: ASTM E-714.



Do not pipet by mouth. We suggest using a mechanical pipetting device.

Order Info

Multipacked in plastic bags

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM E714
Material Borosilicate Glass
Sterility Sterile
Graduated Yes
Graduations 0.01 mL
Length (English) 11.41 in.
Negative Graduations 0.2 mL
Tip Style Round
Volume (English) 0.03 oz.
Color Yellow
Volume (Metric) 1 mL
Length (Metric) 290 mm
Type Serological Pipet
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.