missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes

Product Code. 10212563 Shop All Corning Products
Change view
Click to view available options
Capacity (Metric):
4 mL
6 mL
10 mL
11 mL
15 mL
19 mL
23 mL
28.5 mL
36 mL
Length (Metric):
75 mm
85 mm
100 mm
125 mm
150 mm
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) unitSize
10212563 19 mL 125 mm Pack of 1000
13073073 19 mL 125 mm Pack of 250
13023073 4 mL 75 mm Pack of 250
10672234 4 mL 75 mm Pack of 1000
13043073 10 mL 100 mm Pack of 250
10682424 10 mL 100 mm Pack of 1000
10672424 6 mL 75 mm Pack of 1000
13033073 6 mL 75 mm Pack of 250
13053073 11 mL 85 mm Pack of 250
10692424 11 mL 85 mm Pack of 1000
12079257 36 mL 150 mm Pack of 250
10692614 36 mL 150 mm Pack of 500
13083073 23 mL 150 mm Pack of 250
10018522 23 mL 150 mm Pack of 1000
10008522 15 mL 100 mm Pack of 1000
13063073 15 mL 100 mm Pack of 250
11992288 28.5 mL 150 mm Pack of 250
10735763 28.5 mL 150 mm Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 10212563 Supplier Corning™ Supplier No. 9944516X
  • ONLINE EXCLUSIVE PRICE
    147.00 €
    137.36 € / Pack of 1000
    Save 9.64 €
    6% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.

These one-use culture tubes are packaged for your convenience in easy-to-open, easy-to-use packs. The three small sizes come in a dispenser arrangement, and the larger sizes are bulk-packed. Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda-lime glass.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 19 mL
Length (Metric) 125 mm
Material Borosilicate Glass
Disposable Single-use
For Use With For tissue culture work and general bacteriological use
Label Type None
Packaging Bulk
Rimmed No
Sterility Non-sterile
Graduated No
Diameter (Metric) 16 mm
Product Type Culture Tube
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.