Learn More
Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes
Shop All Corning ProductsDescription
Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.
These one-use culture tubes are packaged for your convenience in easy-to-open, easy-to-use packs. The three small sizes come in a dispenser arrangement, and the larger sizes are bulk-packed. Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda-lime glass.
Specifications
Specifications
| Capacity (Metric) | 4 mL |
| Length (Metric) | 75 mm |
| Material | Borosilicate Glass |
| Disposable | Single-use |
| For Use With | For tissue culture work and general bacteriological use |
| Label Type | None |
| Packaging | Bulk |
| Rimmed | No |
| Sterility | Non-sterile |
| Graduated | No |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.