missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes

Product Code. 11992288 Shop All Corning Products
Click to view available options
Capacity (Metric):
4 mL
6 mL
10 mL
11 mL
15 mL
19 mL
23 mL
28.5 mL
36 mL
Length (Metric):
75 mm
85 mm
100 mm
125 mm
150 mm
Unit Size:
Pack of 1000
Pack of 250
Pack of 500
This item is not returnable. View return policy

Product Code. 11992288

Brand: Corning™ 9944518

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from borosilicate glass to reduce pH changes and contaminants. Corning™ PYREX™ Disposable Round-Bottom Rimless Glass Tubes are designed for both tissue culture and general bacteriological work.

These one-use culture tubes are packaged for your convenience in easy-to-open, easy-to-use packs. The three small sizes come in a dispenser arrangement, and the larger sizes are bulk-packed. Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda-lime glass.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 28.5 mL
Length (Metric) 150 mm
Material Borosilicate Glass
Disposable Single-use
For Use With For tissue culture work and general bacteriological use
Label Type None
Packaging Bulk
Rimmed No
Sterility Non-sterile
Graduated No
Diameter (Metric) 18 mm
Product Type Culture Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.