missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Equalizing Glass Graduated Funnel with PTFE Key

Product Code. 12905131
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12905131 250 mL Each
12915131 500 mL Each
12995121 50 mL Each
13431869 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12905131 Supplier Pyrex Supplier No. 443547
Trusted Glassware Deals
Use promo code 28509
View all promotions
Estimated Shipment: 23-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For use when liquids have to be added to systems under vacuum.

  • Complies with ISO 4800, Type 4
  • With interchangeable PTFE key for grease free performance
  • Double graduated scale showing volume of liquid contained/delivered
  • Stem inside cone for easy fitting to Quickfit™ assemblies
  • Graduations in white enamel
  • Supplied with hollow glass stopper
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 250 mL
Material Borosilicate Glass
Graduated Yes
Product Type Pressure-equalizing Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.