missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask

Product Code. 11941516
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
125 mL
250 mL
500 mL
1 L
2000 mL
4 L
6 L
Includes:
No Stopper
Stopper
Unit Size:
Each
Pack of 12
Pack of 6
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
11941516 125 mL No Stopper Pack of 12
12580056 25 mL No Stopper Pack of 12
12623072 10 mL No Stopper Pack of 12
12599995 50 mL No Stopper Pack of 12
10537860 1 L No Stopper Each
11931516 500 mL No Stopper Pack of 6
10535200 6 L Stopper Each
11921516 1 L Stopper Pack of 6
12044777 2000 mL Stopper Each
11951516 250 mL Stopper Pack of 12
10470160 4 L Stopper Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 11941516 Supplier Corning™ Supplier No. 4980125
  • ONLINE EXCLUSIVE PRICE
    152.25 €
    125.83 € / Pack of 12
    Save 26.42 €
    17% Off
View all promotions
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.

Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.

Specifications

Closure Material Rubber
Capacity (Metric) 125 mL
Material Borosilicate Glass
Graduations Yes
Height (Metric) 114 mm
Includes No Stopper
Neck Style Narrow Mouth
No. per Case 48/Cs.
No. per Pack 12/Pk.
Shape Conical
Writing Surface Yes
Graduated Yes
Sterility Non-sterile
Diameter (Metric) Outer 67 mm
Closure Size 5
Show More Show Less
Can these glass products handle heat and chemicals?

Yes, Type I, Class A borosilicate glass is designed for excellent heat resistance and is highly resistant to chemical attack, making it suitable for various laboratory applications.

How should borosilicate glassware be handled for optimal durability?

Proper care ensures the glassware withstands most laboratory temperatures and maintains its chemical resistance. The mechanical strength depends not only on wall thickness but also on the glass formula and type.

What makes Type I, Class A borosilicate glass ideal for laboratory applications?

• Temperature Resistance: Withstands nearly all temperatures used in normal laboratory use with proper care
• Chemical Resistance: Highly resistant to chemical attack
• Low Coefficient of Expansion: Allows for the production of glass with varying wall thicknesses tailored for specific purposes
• Durability: Mechanical strength is influenced by the glass formula and type, ensuring reliability and heat resistance

What are the key features of the materials used in these products?

• Non-pyrogenic
• Human DNA-free
• PCR inhibitor-free
• RNase-/DNase-free
• Made from USP Class VI Polypropylene (for plastic components)

Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.