missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ Narrow Mouth Heavy-Duty Glass Erlenmeyer Flask

Product Code. 12044777
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
125 mL
250 mL
500 mL
1 L
2000 mL
4 L
6 L
Includes:
No Stopper
Stopper
Unit Size:
Each
Pack of 12
Pack of 6
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Includes Unit Size
12044777 2000 mL Stopper Each
12580056 25 mL No Stopper Pack of 12
12623072 10 mL No Stopper Pack of 12
12599995 50 mL No Stopper Pack of 12
10537860 1 L No Stopper Each
11931516 500 mL No Stopper Pack of 6
10535200 6 L Stopper Each
11921516 1 L Stopper Pack of 6
11941516 125 mL No Stopper Pack of 12
11951516 250 mL Stopper Pack of 12
10470160 4 L Stopper Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Product Code. 12044777 Supplier Corning™ Supplier No. 49802L
Outlet Corner
Use promo code 28080
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Constructed of PYREX™ for durability. Erlenmeyer style, rugged tooled top finish and narrow mouth.

Use these flasks for a variety of applications. PYREX™ Narrow Neck Heavy-Duty Erlenmeyer Flasks are designed for longer life and increased user safety.

Specifications

Closure Material Rubber
Capacity (Metric) 2000 mL
Material Borosilicate Glass
Graduations Yes
Height (Metric) 268 mm
Includes Stopper
Shape Conical
Writing Surface Yes
Graduated Yes
Diameter (Metric) Outer 160 mm
Closure Size 41
Show More Show Less
Can these glass products handle heat and chemicals?

Yes, Type I, Class A borosilicate glass is designed for excellent heat resistance and is highly resistant to chemical attack, making it suitable for various laboratory applications.

How should borosilicate glassware be handled for optimal durability?

Proper care ensures the glassware withstands most laboratory temperatures and maintains its chemical resistance. The mechanical strength depends not only on wall thickness but also on the glass formula and type.

What makes Type I, Class A borosilicate glass ideal for laboratory applications?

• Temperature Resistance: Withstands nearly all temperatures used in normal laboratory use with proper care
• Chemical Resistance: Highly resistant to chemical attack
• Low Coefficient of Expansion: Allows for the production of glass with varying wall thicknesses tailored for specific purposes
• Durability: Mechanical strength is influenced by the glass formula and type, ensuring reliability and heat resistance

What are the key features of the materials used in these products?

• Non-pyrogenic
• Human DNA-free
• PCR inhibitor-free
• RNase-/DNase-free
• Made from USP Class VI Polypropylene (for plastic components)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.