missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Glass Funnel with Stem
Click to view available options
Diameter (Metric)Top:
80 mm
Unit Size:
Pack of 10
Description
- Ideal for transferring powders
- With short wide stem for smooth flow
- Manufactured from chemically resistant Pyrex™ borosilicate glass
Specifications
Specifications
| Diameter (Metric)Top | 80 mm |
| Diameter (Metric) Stem | 18mm |
| Material | Pyrex Glass, Borosilicate Glass |
| For Use With (Application) | Ideal for transferring powders |
| Length (Metric) Stem | 25mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction