missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Glass Graduated Cylinder, Class A, Works Certified

Product Code. 11383544
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 2
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Graduations Unit Size
11383544 5 mL 0.1 mL Pack of 2
13461859 1000 mL 10 mL Pack of 2
11353554 1000 mL 10 mL Each
11323554 100 mL 1 mL Pack of 2
11393544 10 mL 0.2 mL Pack of 2
11363554 2000 mL 20 mL Each
11333554 250 mL 2 mL Pack of 2
11303554 25 mL 0.5 mL Pack of 2
11343554 500 mL 5 mL Pack of 2
11313554 50 mL 1 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11383544 Supplier Pyrex Supplier No. 3201/02WC
  • ONLINE EXCLUSIVE PRICE
    113.00 €
    103.18 € / Pack of 2
    Save 9.82 €
    8% Off
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from chemically resistant borosilicate glass. Pyrex™ Glass Graduated Cylinders, Class A, Works Certified are individually tested and supplied with certificate showing exact volume contained at 5 points on scale.

  • Features: sturdy hexagonal base, white ceramic markings, wide range of capacities
  • Class A: conformity certified to German calibration regulations, imprinted with conformity symbol "H" 
  • Batch certification: inscribed with individual serial number for tracibility to national standards
  • Complies: ISO 4788

Specifications

Material Borosilicate Glass
Capacity (Metric) 5 mL
Includes Certificate Showing Exact Volume Contained at 5 Points on the Scale
Scale White enamel
Graduations 0.1 mL
Base Type Hexagonal
Scale Color White
Shape Round
Class Class A
Height (Metric) 115 mm
Certifications/Compliance BS 604, DIN 12680, ISO 4788
Tolerance ±0.05 mL
Product Type Graduated Cylinder
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.