missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PYREX™ Labware Class B Borosilicate Glass Burette with PTFE Rotaflo™ Stopcock
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
Unit Size:
Each
Pack of 5
Description
- Complies with ISO 385
- Easy filling and automatic zero - Squeeze the polyethylene bottle to fill the burette - Release pressure to allow excess liquid to drain back into bottle and set the burette to zero
- With PTFE Rotaflo™ stopcock for grease-free performance and fine drop-wise control
- 3mm bore PTFE key
- Graduations in white enamel
- Manufactured from borosilicate glass
- Burettes and bottles should be ordered separately
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| Graduations | 0.1 mL |
| Includes | 3 mm Bore PTFE Key, PTFE Rotaflo Stopcock |
| Scale | White |
| Stopcock Material | PTFE |
| Tolerance | ±0.1 mL |
| Type | Automatic Buret |
| Class | Class B |
| Certifications/Compliance | ISO 385 |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur