missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Low-form Griffin Beakers

Product Code. 11907574
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
2000 mL
3000 mL
5000 mL
10 L
Unit Size:
Each
Pack of 10
Pack of 4
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
11907574 600 mL Pack of 10
12534257 5 mL Pack of 10
10692281 10 L Each
11963779 10 mL Pack of 10
12316978 25 mL Pack of 10
11996518 50 mL Pack of 10
11987564 100 mL Pack of 10
11906528 150 mL Pack of 10
11997564 250 mL Pack of 10
11916528 400 mL Pack of 10
12567766 800 mL Pack of 10
11917574 1000 mL Pack of 10
11926528 2000 mL Pack of 10
12098992 3000 mL Pack of 4
12084777 5000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Product Code. 11907574 Supplier Pyrex Supplier No. 1000/18D
Add to basket
Add to basket

Measure liquids on bench top or hot plate without fear of chemical attack. Pyrex™ low-form Griffin beakers come in a wide variety of sizes with white gradations and marking spot.

Measure liquids on bench top or hot plate without fear of chemical attack. Pyrex™ low-form Griffin beakers come in a wide variety of sizes with white gradations and marking spot.

  • Complies with ISO 3819 and DIN 12331
  • Manufactured from Pyrex™ borosilicate glass
  • Excellent thermal performance
  • High resistance to chemical attack
  • White graduations and marking spot
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 90 mm
Capacity (Metric) 600 mL
Material Borosilicate Glass
Height (Metric) 125 mm
Quantity 10/Pk.
Type Beaker
Graduated Yes
Certifications/Compliance ISO 3819, DIN 12331
Scale White Graduated Scale
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.