missing translation for 'onlineSavingsMsg'
Learn More

SVL™ PBT Screw Caps with Hole for Sliding Joints

Product Code. 11970895
Change view
Click to view available options
Standard Taper Joint:
15
22
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Standard Taper Joint Unit Size
11970895 15 Pack of 10
10677815 22 Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11970895 Supplier SVL Supplier No. 70141
  • ONLINE EXCLUSIVE PRICE
    21.20 €
    18.68 € / Pack of 10
    Save 2.52 €
    11% Off
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides sliding joint for inserting thermometers and glass tubing into an SVL™ system. SVL™ PBT Screwcaps have a hole and include sealing rings to provide a tight fit.

  • Sliding joint: PBT screw caps (with hole) coupled with sealing rings
  • Sealing rings: manufactured from silicone rubber and sheathed with PTFE for protection against chemical attack
  • Extensive selection: sizes for use with tubing from 4.0mm to 32.8mm

Specifications

Includes Sealing rings
Material PBT
Quantity 10/PK
Standard Taper Joint 15
Liner Material Silicone rubber and PTFE
Closure Material PBT
Closure Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.