missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Plain Arms, Straight Bore Stopcock

Product Code. p-8002610
Click to view available options
Diameter (Metric) Side Arm:
8 mm
9 mm
12.5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11362115

Brand: Pyrex SSD103

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Externally operated valve to regulate the flow of a liquid.

  • Glass stopcocks which meet specifications of DIN 12541
  • Manufactured from borosilicate glass with interchangeable key
  • Leakage rate meets the requirements of DIN 12540 i.e. 0.1mbar l/s-1
  • Supplied complete with key retaining device
TRUSTED_SUSTAINABILITY

Specifications

Type Straight Bore Stopcock
Material Borosilicate Glass
Diameter (Metric) Side Arm 8 mm
Certifications/Compliance DIN 12541
Includes Key retaining device
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.