missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Rotaflo™ Right Angle Pattern Plain Side-arm

Product Code. 10420865
Change view
Click to view available options
Plug Bore:
3.0 mm
6.0 mm
10.0 mm
Diameter (Metric) Side Arm:
8 mm
10 mm
13 mm
Length (Metric):
210 mm
225 mm
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore Diameter (Metric) Side Arm Length (Metric) Unit Size
10420865 6.0 mm 10 mm 210 mm Each
11916728 3.0 mm 10 mm 210 mm Each
11996718 3.0 mm 8 mm 210 mm Each
11956728 6.0 mm 13 mm 210 mm Each
12435276 10.0 mm 13 mm 225 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10420865 Supplier Quickfit Supplier No. HP6RA/7
  • ONLINE EXCLUSIVE PRICE
    103.69 €
    96.73 € / Pack of 1
    Save 6.96 €
    6% Off
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Side arms are 100mm in length

  • Side arms are 100mm in length

Specifications

Type Plain Side-arm Stopcock
Plug Bore 6.0 mm
Material Borosilicate Glass
Diameter (Metric) Side Arm 10 mm
Length (Metric) 210 mm
Plug Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.