missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Rotaflo™ Right Angle Pattern Plain Side-arm

Product Code. 11916728
Change view
Click to view available options
Plug Bore:
3.0 mm
6.0 mm
10.0 mm
Diameter (Metric) Side Arm:
8 mm
10 mm
13 mm
Length (Metric):
210 mm
225 mm
Unit Size:
Each
Product Code. Plug Bore Diameter (Metric) Side Arm Length (Metric) unitSize
11916728 3.0 mm 10 mm 210 mm Each
11996718 3.0 mm 8 mm 210 mm Each
10420865 6.0 mm 10 mm 210 mm Each
11956728 6.0 mm 13 mm 210 mm Each
12435276 10.0 mm 13 mm 225 mm Each
5 options
This item is not returnable. View return policy

Product Code. 11916728

Brand: Quickfit HP3RA/7

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Side arms are 100mm in length

  • Side arms are 100mm in length
TRUSTED_SUSTAINABILITY

Specifications

Type Plain Side-arm Stopcock
Plug Bore 3.0 mm
Material Borosilicate Glass
Diameter (Metric) Side Arm 10 mm
Length (Metric) 210 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.