missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Rotaflo™ Right Angle Pattern Plain Side-arm
Description
Side arms are 100mm in length
- Side arms are 100mm in length
Specifications
Specifications
| Type | Plain Side-arm Stopcock |
| Plug Bore | 3.0 mm |
| Material | Borosilicate Glass |
| Diameter (Metric) Side Arm | 8 mm |
| Length (Metric) | 210 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?