missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Roux Culture Off-Set Neck Flasks

Product Code. 12574257
Change view
Click to view available options
Capacity (Metric):
600 mL
1200 mL
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12574257 1200 mL Pack of 10
13411859 600 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12574257 Supplier Pyrex Supplier No. 1350/06M
Estimated Shipment: 16-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for cell culture

  • Manufactured from chemically inert Pyrex glass for a contamination-free environment
  • Withstands repeated autoclaving /li>
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1200 mL
Material Borosilicate Glass
For Use With (Application) Ideal for culture work
Neck Style Off-set
No. per Pack 10
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.