missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Screwcap Spare Inserts

Product Code. p-8002615
Click to view available options
Closure Size:
13 mm
15 mm
18 mm
20 mm
22 mm
25 mm
42 mm
60 mm
Unit Size:
Each
Pack of 10
Pack of 20
Pack of 5
This item is not returnable. View return policy

Product Code. 10309984

Brand: Pyrex 4513/13M

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Black SVL™ PBT screwcaps

  • PTFE faced sealing disc for chemical resistance
  • Autoclavable up to 121°C
TRUSTED_SUSTAINABILITY

Specifications

Closure Size 13 mm
Description Spare insert
Quantity 20 Pack
For Use With (Equipment) Culture Tubes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.