missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Separating Funnel with Long Delivery Stem and PTFE Key

Product Code. 12505067
Change view
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
Stopcock:
(Bore Size) 1.5mm
(Bore Size) 2.5mm
(Bore Size) 4mm
Joint Number:
14/23
19/26
24/29
29/32
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Stopcock Joint Number unitSize
12505067 60 mL (Bore Size) 1.5mm 14/23 Each
12539165 250 mL (Bore Size) 2.5mm 24/29 Each
12519165 125 mL (Bore Size) 1.5mm 19/26 Each
12559165 500 mL (Bore Size) 4mm 24/29 Each
12599165 2000 mL (Bore Size) 4mm 29/32 Each
12579165 1000 mL (Bore Size) 4mm 29/32 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12505067 Supplier Pyrex Supplier No. 443038N
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Supplied with hollow glass stopper and interchangeable PTFE key for grease-free performance. Pyrex™ Separating Funnel with Long Delivery Stem and PTFE Key provides good control of the liquid/liquid interface.

  • Gilson style with long delivery stem for good control of the liquid/liquid interface
  • With interchangeable PTFE key for grease-free performance
  • Supplied with hollow glass stopper
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 60 mL
Material Borosilicate Glass
Includes Hollow Glass stopper, PTFE key
Joint Number 14/23
Stopcock (Bore Size) 1.5mm
Product Type Separatory Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.