missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Separating Funnel with Long Delivery Stem and PTFE Key

Product Code. 12599165
Click to view available options
Capacity (Metric):
60 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL
Stopcock:
(Bore Size) 1.5mm
(Bore Size) 2.5mm
(Bore Size) 4mm
Joint Number:
14/23
19/26
24/29
29/32
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12599165

Brand: Pyrex 443065N

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Supplied with hollow glass stopper and interchangeable PTFE key for grease-free performance. Pyrex™ Separating Funnel with Long Delivery Stem and PTFE Key provides good control of the liquid/liquid interface.

  • Gilson style with long delivery stem for good control of the liquid/liquid interface
  • With interchangeable PTFE key for grease-free performance
  • Supplied with hollow glass stopper
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 2000 mL
Material Borosilicate Glass
Includes Hollow Glass stopper, PTFE key
Joint Number 29/32
Stopcock (Bore Size) 4mm
Product Type Separatory Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.