missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Short Stem Glass Funnel

Product Code. 11357934
Click to view available options
Diameter (Metric)Top:
35mm
45mm
70mm
80mm
105mm
125mm
150mm
200mm
Height (Metric):
60 mm
78 mm
125 mm
144 mm
186 mm
220 mm
270 mm
345 mm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 11357934

Brand: Pyrex 2140/03M

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Manufactured from chemical and heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Short Stem Glass Funnel with 60° bowl angle provides precise fitting of filter paper.

  • With 60° bowl angle for precise fitting of filter paper
  • Manufactured from chemical and heat resistant Pyrex™ borosilicate glass
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 70mm
Diameter (Metric) Stem 8mm
Material Pyrex Glass, Borosilicate Glass
Height (Metric) 125 mm
Certifications/Compliance NF B 35 032
Diameter (Metric) Disc 70 to 90 mm (Filter Paper)
Length (Metric) Stem 75mm
Product Type Short stem funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.