missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Shorty Disposable Glass Serological Pipets, TD, Sterile, Plugged
Shop All Corning Products
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
Negative Graduations:
0.5 mL
3 mL
4 mL
5 mL
Packaging Type:
Individually Wrapped
Multi-pack
Unit Size:
Pack of 100
Pack of 200
Pack of 25
Pack of 250
Pack of 400
Pack of 500
Description
These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5, 10, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. Packaged in plastic bags so several can be removed without contaminating the entire pack. ISO color-coding is printed directly on the tear strip.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Cat. No. 7078B-50 features negative and reverse graduations.
Compliance
Calibrated To Deliver (TD) with blow-out.
Specifications
Specifications
| Aspirator Plug | Yes |
| Calibrated | Yes |
| Material | Borosilicate Glass |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.2 mL |
| Length (English) | 11.8 in. |
| Negative Graduations | 5 mL |
| Tip Style | Round |
| Top Style | Tooled |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction