missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ Shorty Disposable Glass Serological Pipets, TD, Sterile, Plugged
Shop All Corning Products
Click to view available options
Volume (Metric):
1 mL
5 mL
10 mL
25 mL
50 mL
Graduations:
0.01 mL
0.1 mL
0.2 mL
0.5 mL
Negative Graduations:
0.5 mL
3 mL
4 mL
5 mL
Packaging Type:
Individually Wrapped
Multi-pack
Unit Size:
Pack of 100
Pack of 200
Pack of 25
Pack of 250
Pack of 400
Pack of 500
Description
These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5 mL, 10 mL, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. ISO color coding is printed directly on the Steri-ViewTM wrapper.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Cat. No. 7077B-50 features negative and reverse graduations.
Compliance
Calibrated To Deliver (TD) with blow-out.
Specifications
Specifications
| Aspirator Plug | Yes |
| Calibrated | Yes |
| Calibration | To Deliver |
| Material | Borosilicate Glass |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.2 mL |
| Length (English) | 8.4 in. |
| Negative Graduations | 4 mL |
| Tip Style | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction