missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Spare Stopcock Key

Product Code. 15718067
Click to view available options
Quantity:
5/Pk.
Unit Size:
Pack of 5
This item is not returnable. View return policy

Product Code. 15718067

Brand: Pyrex SST105K

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pyrex™ Spare Stopcock Key is a fully interchangeable replacement PTFE stopcock key, supplied complete with retaining device.

  • Fully interchangeable PTFE keys for Pyrex™ stopcocks
  • Supplied complete with plastic screw thread retaining device
  • Keys are self lubricating, avoiding the need for stopcock grease
  • Made to a taper of 1:10 giving a combination of performance and ease of operation
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 18.8 mm stopcock
Material PTFE
Description 4.0 mm bore
Quantity 5/Pk.
Product Type Straight Bore
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.