missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Square Plastic Feet

Product Code. 11363574
Change view
Click to view available options
Description:
For 100mL Measuring Cylinder
For 10mL Measuring Cylinder
For 250mL Measuring Cylinder
For 25mL Measuring Cylinder
For 50mL Measuring Cylinder
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Unit Size
11363574 For 250mL Measuring Cylinder Pack of 10
11323574 For 10mL Measuring Cylinder Pack of 10
11333574 For 25mL Measuring Cylinder Pack of 10
11343574 For 50mL Measuring Cylinder Pack of 10
11353574 For 100mL Measuring Cylinder Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11363574 Supplier Pyrex™ Supplier No. 4500/06M
  • ONLINE EXCLUSIVE PRICE
    47.80 €
    42.28 € / Pack of 10
    Save 5.52 €
    11% Off
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with glass cylinder.

  • Made of polyethylene
  • Absorbs impact and reduces breakage

Specifications

Capacity (Metric) 250 mL
Material Polyethylene
Description For 250mL Measuring Cylinder
Quantity 10PK
Shape Round
Base Type Square
Product Type Graduated Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.