missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Straight Bore Borocilicate Glass Stopcocks
Click to view available options
Diameter (Metric):
9 mm
11 mm
Unit Size:
Each
Description
- These stopcocks are specially designed and carefully manufactured for high vacuum applications
- Each stopcock tested for high vacuum performance
- Borosilicate glass construction
- Keys and barrels are precision ground together in matched pairs for optimum performance
- Each key and barrel are numbered to ensure they are always paired together
- All sidearms are 100mm in length
Specifications
Specifications
| Type | Glass Stopcock |
| Diameter (Metric) | 11 mm |
| Material | Borosilicate Glass |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur