missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Straight Bore Stopcock

Product Code. 12003284
Change view
Click to view available options
Diameter (Metric) Side Arm:
10 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Side Arm unitSize
12003284 10 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12003284 Supplier Pyrex Supplier No. SSV104
Estimated Shipment: 13-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

These stopcocks are specially designed and carefully manufactured for high vacuum applications

  • These stopcocks are specially designed and carefully manufactured for high vacuum applications
  • Each stopcock tested for high vacuum performance
  • Borosilicate glass construction
  • Keys and barrels are precision ground together in matched pairs for optimum performance
  • Each key and barrel are numbered to ensure they are always paired together
  • All sidearms are 100mm in length
TRUSTED_SUSTAINABILITY

Specifications

Type Straight Bore Stopcock
Material Borosilicate Glass
Diameter (Metric) Side Arm 10 mm
Length (Metric) 100 mm
For Use With (Application) High vacuum applications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.