missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ HP Rotaflo™ Straight Pattern Plain Side-arm

Product Code. 12071892
Change view
Click to view available options
Plug Bore:
3 mm
6 mm
10 mm
Diameter (Metric) Side Arm:
10 mm
13 mm
Bore: 5 mm, OD: 8 mm
Length (Metric):
210 mm
225 mm
Unit Size:
Each
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore Diameter (Metric) Side Arm Length (Metric) Unit Size
12071892 6 mm 10 mm 210 mm Each
11946728 3 mm 10 mm 210 mm Each
11936728 3 mm Bore: 5 mm, OD: 8 mm 210 mm Each
15517920 6 mm 13 mm 210 mm Pack of 5
12041892 10 mm 13 mm 225 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12071892 Supplier Quickfit™ Supplier No. HP6ST/7
  • ONLINE EXCLUSIVE PRICE
    105.00 €
    96.73 € / Pack of 1
    Save 8.27 €
    7% Off
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Side arms are 100mm in length

  • Side arms are 100mm in length

Specifications

Type Plain Side-arm Stopcock
Plug Bore 6 mm
Diameter (Metric) 10 mm
Material Borosilicate Glass, PTFE Key
Diameter (Metric) Side Arm 10 mm
Length (Metric) 210 mm
For Use With (Equipment) HP Rotaflo™ stopcock
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.