missing translation for 'onlineSavingsMsg'
Learn More

Quickfit™ HP Rotaflo™ Straight Pattern Plain Side-arm

Product Code. 15517920
Change view
Click to view available options
Plug Bore:
3 mm
6 mm
10 mm
Diameter (Metric) Side Arm:
10 mm
13 mm
Bore: 5 mm, OD: 8 mm
Length (Metric):
210 mm
225 mm
Unit Size:
Each
Pack of 5
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore Diameter (Metric) Side Arm Length (Metric) unitSize
15517920 6 mm 13 mm 210 mm Pack of 5
11946728 3 mm 10 mm 210 mm Each
11936728 3 mm Bore: 5 mm, OD: 8 mm 210 mm Each
12071892 6 mm 10 mm 210 mm Each
12041892 10 mm 13 mm 225 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15517920 Supplier Quickfit Supplier No. HP6ST/10
Add to basket
Add to basket
This item is not returnable. View return policy

Side arms are 100mm in length

  • Side arms are 100mm in length
TRUSTED_SUSTAINABILITY

Specifications

Type Plain Side-arm Stopcock
Plug Bore 6 mm
Material Borosilicate Glass
Diameter (Metric) Side Arm 13 mm
Length (Metric) 210 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.