missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PYREX™ VISTA™ Petri Culture Dishes
GREENER_CHOICE

Product Code. 17243564 Shop All Corning Products
Change view
Click to view available options
Diameter (Metric):
60 mm
100 mm
150 mm
Height (Metric):
10 mm
15 mm
20 mm
Unit Size:
Pack of 24
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Height (Metric) unitSize
17243564 100 mm 15 mm Pack of 24
17273564 60 mm 15 mm Pack of 24
17233564 100 mm 10 mm Pack of 24
17263564 150 mm 20 mm Pack of 24
17253564 100 mm 20 mm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17243564 Supplier Corning™ Supplier No. 70165101
  • ONLINE EXCLUSIVE PRICE
    138.00 €
    128.41 € / Pack of 24
    Save 9.59 €
    6% Off
Estimated Shipment: 21-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

These flat, clear Pyrex Vista dishes will withstand repeated sterilization (wet or dry). The edges are beaded to provide greater mechanical strength.

These flat, clear dishes are made from soda lime silica glass and will withstand repeated sterilization (wet or dry). The edges are beaded to provide greater mechanical strength. The bead also provides a means to equally space the side walls of the bottom and cover, thereby reducing the capillary action of the condensed moisture on the sides. They are not affected chemically or thermally by any of the methods commonly employed in laboratories where sterilization is routinely used. The covered dish is not airtight. Bottoms also have a triangular enamel reference point for serial dilutions.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Soda Lime Glass
Shape Round
Type Cell Culture Petri Dish
Edges Beaded
No. per Case 24/Cs.
No. per Pack 12/Pk.
Height (Metric) 15 mm
Diameter (Metric) 100 mm
Does PYREX VISTA glassware come with certificates or product support?

Yes, certificates and customer/product support are available.

Who is PYREX VISTA glassware best suited for?

PYREX VISTA is ideal for educators, students, and laboratories that require reliable glassware at a budget-friendly price.

Why should I choose PYREX VISTA glassware for my laboratory or classroom?

PYREX VISTA glassware combines:
• Quality: Built on a century of PYREX glass expertise
• Affordability: Designed for cost-conscious schools and labs
• Functionality: A full range of essential products with practical features like blue graduations and marking spots

Is PYREX VISTA glassware suitable for educational programs?

Yes, PYREX VISTA is specifically designed to meet the needs of scientific education programs, offering high-quality glassware at prices that fit within the budgets of schools and universities.

What types of products are included in the PYREX VISTA glassware line?

The PYREX VISTA line offers a full range of glassware products, including:
• Beakers
• Pipets
• And other essential laboratory glassware, such as cylinders, flasks, dishes, and test tubes

What makes PYREX VISTA glassware unique?

PYREX VISTA glassware is easily recognized by its blue graduations and novel marking spot, combining functionality with a distinctive appearance.

What is PYREX VISTA glassware?

PYREX VISTA glassware is a budget-friendly line of laboratory glassware designed to provide quality, functionality, and durability at an affordable price. It is ideal for scientific education programs and cost-conscious laboratories.


Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.