Learn More
Description
These flat, clear dishes are made from soda lime silica glass and will withstand repeated sterilization (wet or dry). The edges are beaded to provide greater mechanical strength. The bead also provides a means to equally space the side walls of the bottom and cover, thereby reducing the capillary action of the condensed moisture on the sides. They are not affected chemically or thermally by any of the methods commonly employed in laboratories where sterilization is routinely used. The covered dish is not airtight. Bottoms also have a triangular enamel reference point for serial dilutions.
Specifications
Specifications
| Color | Clear |
| Material | Soda Lime Glass |
| Shape | Round |
| Type | Cell Culture Petri Dish |
| Edges | Beaded |
| No. per Case | 24/Cs. |
| No. per Pack | 12/Pk. |
| Height (Metric) | 20 mm |
| Diameter (Metric) | 150 mm |
Frequently Asked Questions (FAQs)
Yes, certificates and customer/product support are available.
PYREX VISTA is ideal for educators, students, and laboratories that require reliable glassware at a budget-friendly price.
PYREX VISTA glassware combines:
• Quality: Built on a century of PYREX glass expertise
• Affordability: Designed for cost-conscious schools and labs
• Functionality: A full range of essential products with practical features like blue graduations and marking spots
Yes, PYREX VISTA is specifically designed to meet the needs of scientific education programs, offering high-quality glassware at prices that fit within the budgets of schools and universities.
The PYREX VISTA line offers a full range of glassware products, including:
• Beakers
• Pipets
• And other essential laboratory glassware, such as cylinders, flasks, dishes, and test tubes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.