missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Q Sepharose™ XL
Shop All Cytiva Products
Click to view available options
Quantity:
300 mL
Unit Size:
300mL
Description
- Bioprocess medium
- Anion exchanger
- Ligand: quaternary amine
- Average particle size: 90μm
- Matrix: 6% cross-linked agarose with dextran surface extenders
- Ionic capacity: 0.18 to 0.26mmol Cl-/mL medium
- pH stability working range: 2 to 12
- For use in capture steps of biomolecules from clarified feedstocks
- Available in 300mL bottle
Specifications
Specifications
| Quantity | 300 mL |
| Stability | Non-ionic detergents, 1 M NaOH, 6 M Guanidine Hydrochloride |
| For Use With (Application) | For Capture Steps of Biomolecules From Clarified Feed-Stocks |
| Storage Requirements | 4°C to 30°C |
| Product Type | Q Sepharose XL Media |
| Flow Rate | 300 to 500 cm/Hoμr |
| Particle Size | 45 to 165 μm |
| Ionic Capacity | 0.18 to 0.26 mM Cl-/mL |
| Includes | Certificate of Analysis |
| Ion Exchange Type | Strong AnIon Exchanger |
| Show More |
Safety and Handling
Product Identifier
- Q Sepharose XL, 300 ml
- Warning
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P241-Use explosion-proof electrical/ventilating/lighting/and all material-handling/ equipment.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P235-Keep cool.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contains : ethanol
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction