missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ QB Series Dry Block Heating Systems, High-Performance
1032.06 EUR valid until 2024-12-31
Use promo code "21906" to get your promotional price.
Use promo code "21906" to get your promotional price.
Click to view available options
No. of Places:
2
Description
- Temperature range ambient +5ºC to 2000ºC, with rapid heat-up time
- Stability: ±0.1ºC
- Uniformity: ±0.1ºC
- Three programmable temperature/ time segments plus end-of-program segments
- Digital temperature control for optimum precision
- Range of convenient features including alarms, single and dual point calibration, programmed start/stop, 'offset' for known sample temperature variation and choice of external or internal probes
- Includes Block removal tool
Specifications
Chamber Material | Aluminum |
Material | Chemical Resistant Plastic |
No. of Places | 2 |
Temperature Range (Metric) | Ambient +5° to 200°C |
Type | Dry Bath Block |
Temperature Stability | 0.1° at 37°C |
Temperature Uniformity | ±0.1°C at 37°C |
Timer | 1 to 999 mins |
Length (Metric) | 390 mm |
Width (Metric) | 200 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'