Learn More
Qsonica Recirculating Chiller for Sonicators
Keeps samples cool during sonication
Brand: Qsonica FB4900
Code : NEW
Additional Details : Weight : 4.54000kg
Requires : Fittings and tubings sold separately (See Cat. No. 15-338-422).
Description
For use with Qsonica Models Q500/Q700 Sonicators. Compact and powerful chiller easily automates the cooling process. It keeps samples cool while occupying very little bench space. The equipment recirculates cold water through the ultrasonic horn reservoir to automate temperature. Simply set the chiller to a desired temperature, from 2 to 45°C, and cold water will recirculate through the ultrasonic horn reservoir.
- Benchtop model
- Temperature control range: 2° to 45°C
- Can be used with cup horns (431B1/431C1) or microplate horn (431MPX)
- Electrical Reqts: 85 to 265VAC, 50/60Hz
- Dimensions: 7D ™ 5W ™ 7.5 in.H (18 ™ 13 ™ 19cm)
- Weight: 8 lb. (3.5kg)
Specifications
Recirculating Chiller | |
19 cm | |
13 cm | |
Cup horn or microplate horn of Q500/Q700 Sonicator™ |
7.5 in. | |
5 in. | |
Ideal for keeping samples cool during sonication |