missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Quad lock Universal Adaptor for EXA31 and EXA81

Product Code. 30238419 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W x H):
5 x 60 x 48 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
30238419 5 x 60 x 48 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30238419 Supplier Brady™ Supplier No. 321899
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Universal mounting for smartphones and tablets

  • Firm attachment to devices
  • Easy to attach and detach
  • Universal for any device

Specifications

Height (Metric) 48 mm
Height (English) 1.89 in.
Width (Metric) 60 mm
Width (English) 2.362 in.
Depth (Metric) 5 mm
Depth (English) 0.197 in.
Weight (Metric) 0.02 kg
Weight (English) 0.04 lb.
Certifications/Compliance CE
Dimensions (L x W x H) 5 x 60 x 48 mm
Warranty 1 year
Type Barcode Reader Handle Kit
Alternate Part Number QL-Adapt-EXA31-81
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.