missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Qualitative/Technical Papers, Smooth, Discs, Grade 3 m/N

Sartorius Stedim Biotech™ Qualitative/Technical Papers, Smooth, Discs, Grade 3 m/N are suitable for analytical and technical purposes where medium fast filtering is desirable.

Brand:  Sartorius Stedim Biotech™ FT-3-305-070

Additional Details : Weight : 0.02500kg

 View more versions of this product

Product Code. 15932910

  • 8.80 € / Pack of 100
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

  • Made of refined pulp and linters
  • Medium fast filtering
  • Non-sterile and bulk packed
Specifications

Specifications

65 g/m2
Cotton Linters, Refined Pulp
30 sec.
100/Pk.
70 mm
Disc
7 to 10 μm
3 m/N
0.14 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers