missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Qualitative/Technical Papers, Smooth, Discs, Grade 3 m/N
Sartorius Stedim Biotech™ Qualitative/Technical Papers, Smooth, Discs, Grade 3 m/N are suitable for analytical and technical purposes where medium fast filtering is desirable.
8.80 € - 57.50 €
Specifications
Basis Weight | 65 g/m2 |
---|---|
Format | Disc |
Material | Cotton Linters, Refined Pulp |
Particle Retention | 7 to 10 μm |
Filtration Speed | 30 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15922910
|
Sartorius Stedim Biotech™
FT-3-305-055 |
55 mm |
9.75 €
Pack of 100 |
Estimated Shipment: 01-07-2024
Log in to see stock. |
|||||
15932910
|
Sartorius Stedim Biotech™
FT-3-305-070 |
70 mm |
8.80 €
Pack of 100 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
15942910
|
Sartorius Stedim Biotech™
FT-3-305-090 |
90 mm |
9.70 €
Pack of 100 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
15952910
|
Sartorius Stedim Biotech™
FT-3-305-230 |
230 mm |
25.80 €
Pack of 100 |
Estimated Shipment: 09-07-2024
Log in to see stock. |
|||||
15962910
|
Sartorius Stedim Biotech™
FT-3-305-320 |
320 mm |
57.50 €
Pack of 100 |
Estimated Shipment: 19-06-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and linters
- Medium fast filtering
- Non-sterile and bulk packed
Specifications
65 g/m2 | |
Cotton Linters, Refined Pulp | |
30 sec. | |
100/Pk. |
Disc | |
7 to 10 μm | |
3 m/N | |
0.14 mm |