missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Quality Control PharmaLabels

Product Code. 13245270 Shop All Sampling Systems Products
Change view
Click to view available options
Dimensions (L x W):
95 x 95 mm
150 x 150 mm
Color:
Black
Blue
Green
Red
White
Yellow
Display Text:
Blank
Quality Control
Sampled
No. per Pack:
250/Pk.
500/Pk.
Unit Size:
1 roll
Pack of 250
Pack of 500
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Color Display Text No. per Pack unitSize
13245270 95 x 95 mm Green Quality Control 500/Pk. Pack of 500
15188385 150 x 150 mm White Blank 250/Pk. 1 roll
15158395 150 x 150 mm Yellow Quality Control 250/Pk. 1 roll
15198668 95 x 95 mm Yellow Quality Control 500/Pk. 1 roll
15809501 95 x 95 mm Red Quality Control 500/Pk. Pack of 500
15819501 150 x 150 mm Blue Sampled 250/Pk. Pack of 250
15829501 95 x 95 mm Blue Quality Control 500/Pk. Pack of 500
15839501 95 x 95 mm Black Quality Control 500/Pk. Pack of 500
15849501 95 x 95 mm White Blank 500/Pk. Pack of 500
15859501 95 x 95 mm Blue Sampled 500/Pk. Pack of 500
15869491 150 x 150 mm Red Quality Control 250/Pk. Pack of 250
15879491 150 x 150 mm Green Quality Control 250/Pk. Pack of 250
15889491 150 x 150 mm Blue Quality Control 250/Pk. Pack of 250
15899491 150 x 150 mm Black Quality Control 250/Pk. Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
This item is not returnable. View return policy
Product Code. 13245270 Supplier Sampling Systems™ Supplier No. 8220P02
Add to basket
Add to basket
This item is not returnable. View return policy

Medium strength adhesion paper labels with a special FDA acceptable adhesive. Sampling Systems™ Quality Control PharmaLabels are ideal for applications where the adhesive might come into contact with the product.

  • Medium strength adhesive
  • Large writing area
  • Each roll individually packed
  • FDA acceptable adhesive (CFR 175.105)
  • Ideal for applications where the adhesive might come into contact with the product

Specifications

Certifications/Compliance CFR 175.105
Description Food Grade Adhesive
Color Green
Material Paper
Product Type PharmaLabel
Display Text Quality Control
No. per Pack 500/Pk.
Size 95mm
Temperature Range (Metric) -40°C to +70°C
Dimensions (L x W) 95 x 95 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.