missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Quanti-Cult Plus™ Kocuria rhizophila ATCC™ 9341™

Product Code. 12919243
Change view
Click to view available options
Quantity:
100 Tests/Kit
Unit Size:
100 tests
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
12919243 100 Tests/Kit 100 tests
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
If you would like to order, a signed ATCC agreement is required.
Product Code. 12919243 Supplier Thermo Scientific™ Supplier No. R4714075
  • ONLINE EXCLUSIVE PRICE
    1020.00 €
    989.37 € / Pack of 1
    Save 30.63 €
    3% Off
 Restricted Item
Estimated Shipment: 04-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
If you would like to order, a signed ATCC agreement is required.

Obtain fast and accurate identification of microbiological organisms with real biological organisms growing on fresh enriched microbiological culture media.

Thermo Scientific™ Quanti-Cult Plus™ Kocuria rhizophila ATCC™ 9341™ is supplied as a film of preserved microorganisms on the inside of the cap on a plastic vial ready for rehydration and use in quality control procedures.

  • No serial dilution required
  • Delivers <100 colony forming units (CFUs) in a single 0.1mL inoculum
  • Ready for rehydration
  • For use in quality control procedures

Includes:

10 preserved organism vials and 10 rehydration vials.

TRUSTED_SUSTAINABILITY

Specifications

ATCC® 9341TM*
Description Kocuria rhizophila ATCC™ 9341™
Format Quanti-Cult Plus
Product Type Quality Control Organism
Target Organism Class Cocci
Test Type Quantitative QC
Packaging Type 100 Test/Kit
Quantity 100 Tests/Kit
Strain Designations FDA strain PCI 1001

*The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC™ and are used under license.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.