missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ QUANTOFIX™ Relax

Product Code. 12753561 Shop All Macherey-Nagel Products
Change view
Click to view available options
Range:
Temperature Range: 5°C to 40°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Range Unit Size
12753561 Temperature Range: 5°C to 40°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12753561 Supplier Macherey-Nagel™ Supplier No. 91346
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reflectometer for evaluation of test strips. The QUANTOFIX Relax is the ideal device for the objective evaluation of our QUANTOFIX test strips.

Specifications

Range Temperature Range: 5°C to 40°C
Product Title
Select an issue

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.