missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Quantofix™ Test Strips

Product Code. 12691515 Shop All Macherey-Nagel Products
Change view
Click to view available options
Description:
LubriCheck
Peracetic Acid 500
Silver
Total Iron 1000
Range:
0, 1, 2, 3, 5, 7, 10g/L Ag
0, 15, 50, 75, 130, 200mmol/L KOH
0, 5, 20, 50, 100, 250, 500, 1000mg/L Fe2+/3+
0, 50, 100, 200, 300, 400, 500mg/L Peracetic Acid
Color Code:
White to Dark Red
Yellow to Blue
Yellow to Brown
Yellow to Green
For Use With (Application):
Determination of Peracetic Acid
Determination of Potassium Hydroxide
Determination of Total Iron 1000
Determination of silver
Unit Size:
Each
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Description Range Color Code For Use With (Application) Unit Size
12691515 Total Iron 1000 0, 5, 20, 50, 100, 250, 500, 1000mg/L Fe2+/3+ White to Dark Red Determination of Total Iron 1000 Pack of 100
15171136 Silver 0, 1, 2, 3, 5, 7, 10g/L Ag Yellow to Brown Determination of silver Each
11807073 Peracetic Acid 500 0, 50, 100, 200, 300, 400, 500mg/L Peracetic Acid Yellow to Green Determination of Peracetic Acid Pack of 100
10078222 LubriCheck 0, 15, 50, 75, 130, 200mmol/L KOH Yellow to Blue Determination of Potassium Hydroxide Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12691515 Supplier Macherey-Nagel™ Supplier No. 91330
  • ONLINE EXCLUSIVE PRICE
    35.55 €
    29.50 € / Pack of 100
    Save 6.05 €
    17% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform fast, easy analyses on the spot. Macherey-Nagel™ Quantofix™ Test Strips are ready to use semi-quantitative tests that change color depending on the concentration of the analyte in the sample. Read results using the color scale or with the Quantofix™ Relax.

Quantofix™ test strips meet all requirements of a modern rapid test. Analytical professionals as well as occasional testers appreciate the test strips for the fast and easy analysis directly at the point of interest. Often, these tests are used to quickly check whether important parameters are in the desired range. They deliver an immediate result and thus enable a fast response.

  • Rapid
    • Just Dip & Read
    • Results within seconds
    • Always ready for use
  • Easy
    • No calibration
    • No maintenance
    • No accessories
  • Reliable
    • Desiccant in the stopper for optimal protection of the strips against humidity
    • Color chart confirmed with traceable standards
    • Automatic evaluation with Quantofix™ Relax for safe documentation

Specifications

Color Code White to Dark Red
Content And Storage 30°C
Description Total Iron 1000
Detectable Analytes Total Iron
Format Semi Qualitative Test Strips
Type 2,2'-bipyridine
For Use With (Application) Determination of Total Iron 1000
Packaging Type 100 Pack
Quantity 5 - 1000mg/L Fe
Range 0, 5, 20, 50, 100, 250, 500, 1000mg/L Fe2+/3+
Test Time 30 sec.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.