missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio 1 package

Product Code. 16110371 Shop All Applied Biosystems Products
Change view
Click to view available options
Content And Storage:
No PC
PC (Laptop)
PC (Tower)
Warranty:
1 Year Manufacturer's + 1 Years ABRC Support PLUS
1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance)
1 Year Manufacturer's + 1 Years extended warranty (no planned maintenance), depot repair with loaned instrument
1 Year Manufacturer's + 3 Years ABRC support PLUS
Excitation:
450 to 600 nm/500 to 640 nm
Bright White LED
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Content And Storage Warranty Excitation unitSize
16110371 No PC 1 Year Manufacturer's + 1 Years extended warranty (no planned maintenance), depot repair with loaned instrument Bright White LED Each
16150361 No PC 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) 450 to 600 nm/500 to 640 nm Each
16120361 No PC 1 Year Manufacturer's + 1 Years ABRC Support PLUS Bright White LED Each
16180361 No PC 1 Year Manufacturer's + 3 Years ABRC support PLUS Bright White LED Each
16120371 PC (Laptop) 1 Year Manufacturer's + 1 Years extended warranty (no planned maintenance), depot repair with loaned instrument 450 to 600 nm/500 to 640 nm Each
16160361 PC (Laptop) 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) Bright White LED Each
16130361 PC (Laptop) 1 Year Manufacturer's + 1 Years ABRC Support PLUS 450 to 600 nm/500 to 640 nm Each
16190361 PC (Laptop) 1 Year Manufacturer's + 3 Years ABRC support PLUS Bright White LED Each
16130371 PC (Tower) 1 Year Manufacturer's + 1 Years extended warranty (no planned maintenance), depot repair with loaned instrument Bright White LED Each
16170361 PC (Tower) 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) Bright White LED Each
16140361 PC (Tower) 1 Year Manufacturer's + 1 Years ABRC Support PLUS Bright White LED Each
16100371 PC (Tower) 1 Year Manufacturer's + 3 Years ABRC support PLUS Bright White LED Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 16110371 Supplier Applied Biosystems™ Supplier No. A42876
Reaching Scientific Milestones Together
Use promo code 27938
View all promotions
 Restricted Item
Estimated Shipment: 05-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Offers basic features ideal for those new to qPCR or those who have a limited budget. Despite its affordability, the QuantStudio 1 system offers the quality, reliability, and advanced user experience .

  • Touchscreen—a large 8.5-inch interactive touchscreen
  • Fixed block—one fixed 96-well, 0.2-mL isothermal block with an easy-to-open manual drawer
  • Reaction volume—10–100 μL
  • Multiplexing capability—offers the three most commonly used excitation and emission filters: FAM, VIC, and ROX
  • Protocols—pre-optimized protocol templates
  • Software—intuitive software that supports analysis via web browser or desktop computer
  • Dyes—three filters calibrated for FAM/SYBR Green/SYTO 9, VIC/HEX/TET/JOE, and JUN/ROX/Texas Red dyes
  • Sensitivity—detect differences as small as 1.5-fold quantities in singleplex reactions
  • Dimensions (H x W x D) and weight—40 x 27 x 50 cm, <26 kg
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage No PC
Thermal Uniformity 0.4°C
Capacity 96
Display Type Touchscreen
Height (Metric) 40 cm
Width (Metric) 27 cm
Warranty 1 Year Manufacturer's + 1 Years extended warranty (no planned maintenance), depot repair with loaned instrument
Depth (Metric) 50 cm
Thermal Range 4°C to 99.9°C
Max. Ramp Rate 3.5°C/s
Description QuantStudio 1
Excitation Bright White LED
Volume (Metric) Thermal Block Sample 0.2 ml (96-well)
Multiplex Up to 3 Targets
Pre-Calibrated Dyes FAM/SYBR Green/SYTO 9, VIC/HEX/TET/JOE, JUN/ROX/Texas Red dyes
Weight 26 kg
Block Configurations 96-well
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.