missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio 5 package

Product Code. 15751238 Shop All Applied Biosystems Products
Change view
Click to view available options
Content And Storage:
No PC
PC (Laptop)
PC (Tower)
Block Configurations:
384-well
96-well
96-well FAST
Warranty:
1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance)
1 Year Manufacturer's + 1 Year extended warranty (1 planned maintenance)
1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance)
1 Year Manufacturer's + 3 Year Field Service repair (no planned maintenance)
1 Year Manufacturer's + 3 Year Field Service repair (with 1 planned maintenance/Year)
1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance)
1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year)
1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance)
Unit Size:
Each
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Content And Storage Block Configurations Warranty Unit Size
15751238 PC (Laptop) 96-well FAST 1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance) Each
15761198 No PC 96-well 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15711248 No PC 96-well 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) Each
15781208 No PC 96-well 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) Each
15721248 No PC 96-well 1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year) Each
15781228 No PC 96-well FAST 1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance) Each
15711238 No PC 96-well FAST 1 Year Manufacturer's + 3 Year Field Service repair (no planned maintenance) Each
15781238 No PC 96-well FAST 1 Year Manufacturer's + 3 Year Field Service repair (with 1 planned maintenance/Year) Each
15721218 No PC 384-well 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15751248 No PC 384-well 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) Each
15751268 No PC 384-well 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) Each
15761248 No PC 384-well 1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year) Each
15751198 PC (Laptop) 96-well 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15771208 PC (Laptop) 96-well 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) Each
15701248 PC (Laptop) 96-well 1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year) Each
15771228 PC (Laptop) 96-well FAST 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15701238 PC (Laptop) 96-well FAST 1 Year Manufacturer's + 3 Year Field Service repair (no planned maintenance) Each
15761238 PC (Laptop) 96-well FAST 1 Year Manufacturer's + 3 Year Field Service repair (with 1 planned maintenance/Year) Each
15701218 PC (Laptop) 384-well 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15711218 PC (Laptop) 384-well 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) Each
15741248 PC (Laptop) 384-well 1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year) Each
15771198 PC (Tower) 96-well 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15701208 PC (Tower) 96-well 1 Year Manufacturer's + 1 Year extended warranty (1 planned maintenance) Each
15791208 PC (Tower) 96-well 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) Each
15721238 PC (Tower) 96-well 1 Year Manufacturer's + 3 Year Field Service repair (no planned maintenance) Each
15711258 PC (Tower) 96-well 1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year) Each
15791228 PC (Tower) 96-well FAST 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15701258 PC (Tower) 96-well FAST 1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance) Each
15741238 PC (Tower) 96-well FAST 1 Year Manufacturer's + 3 Year Field Service repair (with 1 planned maintenance/Year) Each
15731218 PC (Tower) 384-well 1 Year Manufacturer's + 1 Year Extended Warranty (no Planned Maintenance) Each
15721258 PC (Tower) 384-well 1 Year Manufacturer's + 1 Years Extended Warranty (1 Planned Maintenance) Each
15741218 PC (Tower) 384-well 1 Year Manufacturer's + 3 Year extended warranty (no planned maintenance) Each
15731258 PC (Tower) 384-well 1 Year Manufacturer's + 3 Year extended warranty (with 1 planned maintenance/Year) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
Este artículo no se puede devolver. Vea la política de devoluciones
Código de producto. 15751238 Proveedor Applied Biosystems™ N.º de proveedor A33617
Reaching Scientific Milestones Together
Use promo code 27938
Ver todas las promociones
 Restricted Item
Estimated Shipment: 22-09-2026
Añadir a la cesta
Añadir a la cesta
Este artículo no se puede devolver. Vea la política de devoluciones

With built-in security features, locked workflows, user account management and options for Web browser-based or desktop analysis, the QuantStudio 5 Real-Time PCR System helps connect you to your data more easily than ever before and offers uncompromising performance and quality.

The QuantStudio 5 Real-Time PCR System is available from RSD as packages with:

  • 96-well thermal blocks: either 0.1 mL or 0.2 mL well volume or 384-well thermal blocks
  • Half day or full day SmartStart Orienation training
  • Without PC as a stand alone unit with touch screen, or an additional laptop or tower PC to fit the labs needs
  • Selection of additional warrenty cover depending on the users needs

Key features:

  • Access, analyze, and share data anytime, anywhere— Remotely monitor your runs, analyze sophisticated data sets in minutes, store data in a secure space, and share results online with colleagues across institutions and around the world, with Web browser–based software. Monitor your runs in real time from mobile devices through the Instrument Connect mobile app.
  • Obtain results you can trust— Detect differences in target quantity as small as 1.5-fold in singleplex reactions, and obtain 10 logs of linear dynamic range.
  • Establish standard operating procedures and compliance with ease— Locked protocol templates, in-run quality control (QC) feedback, and QC traceability of consumables offer greater control of experimental data. Real-time data mark-up language (RDML) export is available for compatibility with MIQE guidelines.
  • Helps save valuable time—6 independent temperature zones for flexibility to run multiple experiments simultaneously. Fast thermal cycling is also available, enabling results in less than 30 minutes.
  • Get started quickly— Instrument is factory-calibrated for optical and thermal accuracy, quick installation, and immediate use.
  • Skip the learning curve — With preoptimized protocol templates, training is minimized for new users, allowing you to focus on your research.
  • Maximize benchtop space — Compact instrument can be configured as a stand-alone unit or with a computer to fit most laboratory needs.
TRUSTED_SUSTAINABILITY

Especificaciones

Thermal Accuracy 0.25°C
Content And Storage PC (Laptop)
Thermal Uniformity 0.4°C
Capacity 96
Display Type Touchscreen
Height (Metric) 40 cm
Width (Metric) 27 cm
Warranty 1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance)
Depth (Metric) 50 cm
Thermal Range 4°C to 99.9°C
Description QuantStudio 5
Max. Heating Rate (Thermal Block) 0.1 ml: 9.0°C/s
Excitation Bright White LED
Detection Range 96-well, 450 to 680 nm/500 to 730 nm
Volume (Metric) Thermal Block Sample 0.1 ml (96-well FAST)
Multiplex 96-well with up to 6 Targets
Detection 96-well, 6 Decoupled Filters
Pre-Calibrated Dyes FAM/SYBR Green, VIC/JOE/HEX/TET, ABY/NED/TAMRA/Cy™3, JUN, ROX/ Texas Red, Mustang Purple, Cy™ 5/LIZ™, Cy™ 5.5
Block Configurations 96-well FAST
Mostrar más Mostrar menos
Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.