missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio 6 PRO 0.2mL, 96-well package

Product Code. 16287631 Shop All Applied Biosystems Products
Change view
Click to view available options
Content And Storage:
PC (Laptop)
PC (Tower)
Warranty:
1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance)
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Content And Storage Warranty Unit Size
16287631 PC (Laptop) 1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance) Each
16267631 - 1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance) Each
16207641 PC (Tower) 1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16287631 Supplier Applied Biosystems™ Supplier No. A44290
Reaching Scientific Milestones Together
Use promo code 27938
View all promotions
 Restricted Item
Estimated Shipment: 28-09-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Applied Biosystems QuantStudio 6 Pro Real-Time PCR System adds innovative smart features to the real-time PCR (qPCR) workflow, all in a compact footprint. Offers facial authentication, voice commands, Smart Help, multiplex capability, motorized interchangeable blocks, simplified workflow, intuitive software, and large capacitive touch-screen interface.

The Applied Biosystems QuantStudio 6 PRO Real-Time PCR System has all of the features of the QS6 FLEX system wth added smart features to deliver a smart, innovative and lab-changing workflow experience, including:

  • Facial authentication; Hands-free login and access to your personal profile
  • Hands-free operation; Perform basic operations using voice commands
  • Radio-frequency identification (RFID) smart plate workflow; 2 embedded RFID readers to detect and decode Applied Biosystems™ TaqMan™ Smart Plates
  • Smart Help; For faster, more efficient, and more effective resolution of instrument and application issues
  • Smart Remote Support; A real-time audio/video collaboration tool and an advanced remote desktop support tool that reduces instrument downtime from days to minute
  • Exceptional reproducibility with minimal well-to-well and instrument-to-instrument variation.
  • Designed for ultimate ease-of-use, the system offers high quality, excellent reliability, and an optimal user experience for researchers who want to work smarter in the lab.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage PC (Laptop)
Thermal Uniformity 0.4°C
Capacity 96
Display Type Touchscreen
Height (Metric) 54.7 cm
Width (Metric) 33.8 cm
Warranty 1 Year Manufacturers + 1 Year Field Service repair (with 1 Planned Maintenance)
Depth (Metric) 52.5 cm
Thermal Range 4°C to 99.9°C
Max. Ramp Rate 6.5°C/s
Description QuantStudio 6 PRO
Excitation Bright White LED
Volume (Metric) Thermal Block Sample 0.2 ml (96-well)
Multiplex 5/6 Targets
Detection CMOS Technology
Pre-Calibrated Dyes FAM™, SYBR™ Green, VIC™, JOE™, HEX™, TET™, ABY™, NED™, TAMRA™, Cy™3, JUN™, ROX™, Texas Red™, Mustang Purple™, Cy™5, LIZ™, Cy™5.5
Weight 38 kg
Block Configurations 96-well
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.