missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ QuantStudio™ Absolute Q™ AutoRun dPCR Suite, single configuration system

Product Code. 30055263
Change view
Click to view available options
Quantity:
1 system
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30055263 1 system Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30055263 Supplier Applied Biosystems™ Supplier No. A57608
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Applied Biosystems QuantStudio Absolute Q AutoRun Digital PCR Suite is an integrated system solution that scales precise nucleic acid quantification and offers flexible instrument configurations and intelligent automation support for up to 72 hours of hands-free operation.

The Applied Biosystems QuantStudio Absolute Q AutoRun Digital PCR Suite, Single Configuration System, is an integrated system solution that scales precise nucleic acid quantification and offers intelligent automation to support hands-free operation.

With the QuantStudio Absolute Q AutoRun Digital PCR Suite you can:

  • Increase QuantStudio Absolute Q dPCR system utilization with multi-day unattended operation capabilities
  • Reclaim valuable operator time with continuous plate processing that does not require operator input
  • Simplify coordination and prioritization for multi-user systems
  • Enhance productivity with an intuitive software for setup, monitoring, and analysis, including powerful multi-plate studies

The QuantStudio Absolute Q AutoRun Digital PCR Suite uses the QuantStudio Absolute Q Digital PCR System with the Spinnaker Microplate Mover to manage loading and unloading of plates for an automated workflow. The easy-to-use Momentum Workflow Scheduler Software lets you manage AutoRun dPCR Suite multi-plate batches using the Spinnaker Microplate Mover.

Plate storage and handling
Two pre-configured plate storage and handling options are available: random access hotels and sequential access stacks.

Random access hotels offer additional flexibility for multi-user operation by accommodating the addition of plates as well as plate processing prioritization changes while a batch is already in process.

Powerful and intuitive software
QuantStudio Absolute Q dPCR software is designed to complement our intuitive workflow to save time and effort. Parameters such as plate format, optical channels, and thermal conditions can be easily modified to generate data quickly.

The clean and powerful data analysis interface provides a range of options for processing data. Whether visualizing multiplexed data or calculating concentrations across replicates, results can be exported for downstream analysis or compiled into an easy-to-read report in just a few clicks. Additionally, the software scales to your needs with multi-plate and multi-batch analysis capabilities.

Included security, auditing, and e-signature (SAE) software features support compliance with 21CFR part 11 for regulated environments.

TRUSTED_SUSTAINABILITY

Specifications

Block Format Non-interchangeable
Reaction Speed Varies
Voltage 100/240 V
Product Type Thermal Cycler
Height (English) 31.5 in.
Depth (English) 25.6 in.
Height (Metric) 80 cm
Warranty 1 Year
Depth (Metric) 65 cm
Wattage 1200 to 1600 W
Max. Ramp Rate Fixed
Quantity 1 system
Block Configurations Single Block
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.